Ketcham
30" "H x 20" "W, Polished Edge Mirror, LED Mirror
Mfr # AUR-2030
Zoro # G2204039
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Polished Edge Mirror
- Finish Brushed Finish
- Width 20
- Material Annodized Aluminum
- Voltage 100/240 VAC - 50/60 Hz. CRI ≥ 85
Explore More Products
- KETCHAM 48" x 36" Radiant Inset LED Mirror RAD-4836
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet 126PE
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror AUR-4836P
- KETCHAM 16" x 20" Stainless Steel Washroom Mirror SSF-1620
- KETCHAM 22" "H x 16" "W, Medicine Cabinet, 26 Gauge White Baked Enamel Steel 1622PE
- KETCHAM 48" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet R-4830PE
- KETCHAM 18 x 36" Euroline II Surface Mounted Polished Edge Medicine Cabinet 131PE-MI-SM
- KETCHAM 36" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet R-3630PE
- KETCHAM 30" x 34" Surface Mounted Polished Edge Tri-View Illuminated Cabinet SM-L-3030PE
- KOHLER Verdera, Mag Mirror Kit 1215256
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W DS-24
- Ketcham Bathroom Mirrors