Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

30" x 36" Semi-Recessed Beveled Edge Tri-View Medicine Cabinet

  • Zoro #: G7578580
  • Mfr #: SR-3036BV
Ketcham 30" x 36" Semi-Recessed Beveled Edge Tri-View Medicine Cabinet SR-3036BV
Ketcham 30" x 36" Semi-Recessed Beveled Edge Tri-View Medicine Cabinet SR-3036BV
Ketcham 30" x 36" Semi-Recessed Beveled Edge Tri-View Medicine Cabinet SR-3036BV
$382.95
  • Item: Semi-Recessed Tri-View Bvld Edge Mirror
  • Type: Medicine Cabinet
  • Width (In.): 30
See full product details
This item ships free.

Ketcham #SR-3036BV Specifications

  • Zoro #: G7578580
  • Mfr #: SR-3036BV
Item: Semi-Recessed Tri-View Bvld Edge Mirror Type: Medicine Cabinet
Width (In.): 30 Body Material: 20 Gauge White Baked Enamel Steel
Frame: Frameless Height (In.): 36
Mounting Type: Semi-Recessed Mirror Surface: Glass
Depth (In.): 5 Number of Shelves: 4
Overall Cabinet Height: 45 Choking Hazard: Rubber Door Silencer Pads
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Semi-Recessed Tri-View Bvld Edge Mirror

Reviews of Ketcham #SR-3036BV