Ketcham
36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium
Mfr # ELL-2436
Zoro # G2203978
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Frosted Glass Edge Mirror
- Finish White Baked Enamel
- Body Material Aluminium
- Material Steel
- Voltage 100/240 VAC - 50/60 Hz. CRI ≥ 85
Explore More Products
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror LUM-4836P
- KETCHAM 22" "H x 16" "W, Medicine Cabinet, 26 Gauge White Baked Enamel Steel 1622PE
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror TPM-2436
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror AUR-4836P
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror FTM-2436
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror LUM-2436P
- KETCHAM 36" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet R-3630PE
- KETCHAM 36" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box 3608M
- KETCHAM 36" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet R-3636BV
- COMMAND Bath Mirror BATH35-SN-ES
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black KMM101MB
- Ketcham Bathroom Mirrors