Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36 "H x 24 "W, LED Mirror , Mirror , Aluminum ,

  • Zoro #: G2203944
  • Mfr #: ELL-2436P
$368.32
  • Includes: Touch Sensor / Defogger
  • Width (In.): 24
  • Body Material: Aluminum
See full product details
This item ships free.

Ketcham #ELL-2436P Specifications

  • Zoro #: G2203944
  • Mfr #: ELL-2436P
Includes: Touch Sensor / Defogger Width (In.): 24
Body Material: Aluminum Shape: Oval
Depth (In.): 1.75 Type: LED Mirror
Height (In.): 36 Item: Mirror
Frame: Frameless Mirror Surface: Frosted Glass Edge
Mounting Type: Surface Mounted Manufacturers Warranty Length: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Ellipse + Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ketcham #ELL-2436P