Skip to Main Content
customer-service Help
Ketcham

36 "H x 24 "W, LED Mirror, Mirror, Aluminum

Ketcham 36 "H x 24 "W,  LED Mirror,  Mirror,  Aluminum LUM-2436P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$308.71
  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
See full product details
This item ships free.
Total: $308.71

Ketcham #LUM-2436P Specifications

  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
  • Body Material: Aluminum
  • Frame: Frameless
  • Mounting Type: Surface Mounted
  • Item: Mirror
  • Includes: Touch Sensor / Defogger
  • Width (In.): 24
  • Mirror Surface: Frosted Glass Edge
  • Shape: Rectangle
  • Manufacturers Warranty Length: 1 Year
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Luminous + Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ketcham #LUM-2436P