Skip to Main Content
customer-service Help
Ketcham

36 "H x 24 "W, LED Mirror, Mirror, Aluminum (Discontinued)

Feedback Help us improve our product images
$384.88
  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
See full product details
This Product is Discontinued

Ketcham #STE-2436 Specifications

  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
  • Body Material: Aluminum
  • Frame: Stainless Steel Frame
  • Mounting Type: Surface Mounted
  • Shape: Rectangle
  • Mirror Surface: Frosted Glass Edge
  • Item: Mirror
  • Width (In.): 24
  • Manufacturers Warranty Length: 1 Year
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Stellar Series features a frosted glass edge surrounded by a stainless steel frame which illuminates the front of the LED mirror. Complete your space with an LED mirror that provides elegance and functionality where you need it.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ketcham #STE-2436