Ketcham
36 "H x 30 "W, LED Mirror, Mirror, Aluminum
- Zoro #: G2203969
- Mfr #: LUM-3036P

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $355.07
Ketcham #LUM-3036P Specifications
- Zoro #: G2203969
- Mfr #: LUM-3036P
- Type: LED Mirror
- Height (In.): 36
- Depth (In.): 1.75
- Body Material: Aluminum
- Frame: Frameless
- Mounting Type: Surface Mounted
- Includes: Touch Sensor / Defogger
- Mirror Surface: Frosted Glass Edge
- Width (In.): 30
- Shape: Rectangle
- Item: Mirror
- Manufacturers Warranty Length: 1 Year
- Country of Origin (subject to change): China
Description
The Luminous + Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ketcham #LUM-3036P
Explore more
- Ketcham 24" x 30" Surface Mounted Polished Edge Dual Door Cabinet DD-2430PE
- Ketcham 16" x 33" Surface Mounted SS Framed Deluxe LED Medicine Cabinet 173-TL-LED
- Ketcham 30" x 36" Surface Mounted Stainless Steel Trim Tri-View Cabinet SM-3036
- Ketcham 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet 121BV
- Ketcham 24" x 30" Surface Mounted Fixed Tilt Washroom Mirror FTM-2430
- Ketcham 36 "H x 24 "W, LED Mirror, Mirror, Aluminum ELL-2436
- American Imaginations 22.55" W, Wood Mirror AI-276
- American Imaginations 12" W, Medicine Cabinet AI-1136
- American Imaginations 12" W, Medicine Cabinet AI-1405
- American Imaginations 10" W, Magnifying Mirror AI-28699
- Ketcham Bathroom Mirrors