Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36 "H x 30 "W, LED Mirror , Mirror , Aluminum ,

  • Zoro #: G2203856
  • Mfr #: RAD-3036
$288.85
  • Body Material: Aluminum
  • Depth (In.): 1.75
  • Item: Mirror
See full product details
This item ships free.

Ketcham #RAD-3036 Specifications

  • Zoro #: G2203856
  • Mfr #: RAD-3036
Body Material: Aluminum Depth (In.): 1.75
Item: Mirror Height (In.): 36
Width (In.): 30 Shape: Rectangle
Frame: Frameless Type: LED Mirror
Mirror Surface: Polished Edge Glass Mounting Type: Surface Mounted
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Radiant Series features frosted glass inset into the mirror which illuminates the front and sides of the LED mirror. Complete your space with an LED mirror that provides elegance and functionality where you need it.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ketcham #RAD-3036