Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36 "H x 30 "W, LED Mirror , Mirror , Aluminum ,

  • Zoro #: G2204109
  • Mfr #: RAD-3036P
$355.07
  • Depth (In.): 1.75
  • Mirror Surface: Polished Edge Glass
  • Shape: Rectangle
See full product details
This item ships free.

Ketcham #RAD-3036P Specifications

  • Zoro #: G2204109
  • Mfr #: RAD-3036P
Depth (In.): 1.75 Mirror Surface: Polished Edge Glass
Shape: Rectangle Includes: Touch Sensor / Defogger
Type: LED Mirror Item: Mirror
Mounting Type: Surface Mounted Body Material: Aluminum
Height (In.): 36 Frame: Frameless
Width (In.): 30 Manufacturers Warranty Length: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Radiant + Series features frosted glass inset into the mirror which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Ketcham #RAD-3036P