Skip to Main Content
customer-service Help
Ketcham

36 "H x 48 "W, LED Mirror, Mirror, Aluminum

Ketcham 36 "H x 48 "W,  LED Mirror,  Mirror,  Aluminum RAD-4836P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$452.61
  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
See full product details
This item ships free.
Total: $452.61

Ketcham #RAD-4836P Specifications

  • Type: LED Mirror
  • Height (In.): 36
  • Depth (In.): 1.75
  • Body Material: Aluminum
  • Frame: Frameless
  • Mounting Type: Surface Mounted
  • Item: Mirror
  • Mirror Surface: Polished Edge Glass
  • Shape: Rectangle
  • Width (In.): 48
  • Includes: Touch Sensor / Defogger
  • Manufacturers Warranty Length: 1 Year
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Radiant + Series features frosted glass inset into the mirror which illuminates the front and sides of the LED mirror. Complete with an automatic defogger and a dimmable touch sensor that adjusts to your preferred brightness this mirror has it all.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Ketcham #RAD-4836P