Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36" x 30" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet

  • Zoro #: G7578641
  • Mfr #: SR-3630
Ketcham 36" x 30" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3630
Ketcham 36" x 30" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3630
Ketcham 36" x 30" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3630
$405.46
  • Item: Semi-Recessed Tri-View SS Trimmed Mrror
  • Frame: Stainless Steel Trim
  • Width (In.): 36
See full product details
This item ships free.

Ketcham #SR-3630 Specifications

  • Zoro #: G7578641
  • Mfr #: SR-3630
Item: Semi-Recessed Tri-View SS Trimmed Mrror Frame: Stainless Steel Trim
Width (In.): 36 Height (In.): 30
Mounting Type: Semi-Recessed Type: Medicine Cabinet
Body Material: 20 Gauge White Baked Enamel Steel Mirror Surface: Glass
Depth (In.): 5 Number of Shelves: 3
Overall Cabinet Height: 50 Choking Hazard: Rubber Door Silencer Pads
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Semi-Recessed Tri-View SS Trimmed Mrror

Reviews of Ketcham #SR-3630