Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

36" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet

  • Zoro #: G7578623
  • Mfr #: SR-3636
Ketcham 36" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3636
Ketcham 36" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3636
Ketcham 36" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-3636
$487.51
  • Item: Semi-Recessed Tri-View SS Trmmed Mirror
  • Type: Medicine Cabinet
  • Frame: Stainless Steel Trim
See full product details
This item ships free.

Ketcham #SR-3636 Specifications

  • Zoro #: G7578623
  • Mfr #: SR-3636
Item: Semi-Recessed Tri-View SS Trmmed Mirror Type: Medicine Cabinet
Frame: Stainless Steel Trim Mirror Surface: Glass
Height (In.): 36 Depth (In.): 5
Mounting Type: Semi-Recessed Body Material: 20 Gauge White Baked Enamel Steel
Width (In.): 36 Number of Shelves: 4
Overall Cabinet Height: 57 Choking Hazard: Rubber Door Silencer Pads
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Semi-Recessed Tri-View SS Trmmed Mirror

Reviews of Ketcham #SR-3636