Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

38" x 26" Stainless Steel Surface Mounted with Shelf Medicine Cabinet

  • Zoro #: G7577628
  • Mfr #: 3722-SH
Ketcham 38" x 26" Stainless Steel Surface Mounted with Shelf Medicine Cabinet 3722-SH
Ketcham 38" x 26" Stainless Steel Surface Mounted with Shelf Medicine Cabinet 3722-SH
Ketcham 38" x 26" Stainless Steel Surface Mounted with Shelf Medicine Cabinet 3722-SH
$474.12
  • Item: Polished Stainless Steel
  • Mounting Type: Surface Mounted
  • Mirror Surface: Glass
See full product details
This item ships free.

Ketcham #3722-SH Specifications

  • Zoro #: G7577628
  • Mfr #: 3722-SH
Item: Polished Stainless Steel Mounting Type: Surface Mounted
Mirror Surface: Glass Width (In.): 38.5
Depth (In.): 5.5 Body Material: 22 Gauge Type 304 Satin Stainless Steel
Type: Medicine Cabinet Frame: Frameless
Height (In.): 26.75 Number of Shelves: 2
Manufacturers Warranty Length: 1 Year Choking Hazard: Rubber Door Silencer Pads
Overall Cabinet Height: 36 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Polished Stainless Steel

Reviews of Ketcham #3722-SH