Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60" x 36" Semi-Recessed Polished Edge Tri-View Medicine Cabinet

  • Zoro #: G7578757
  • Mfr #: SR-6036PE
Ketcham 60" x 36" Semi-Recessed Polished Edge Tri-View Medicine Cabinet SR-6036PE
Ketcham 60" x 36" Semi-Recessed Polished Edge Tri-View Medicine Cabinet SR-6036PE
Ketcham 60" x 36" Semi-Recessed Polished Edge Tri-View Medicine Cabinet SR-6036PE
$761.82
  • Item: Semi-Recessed Cabinet Hinges Polished
  • Mirror Surface: Glass
  • Body Material: 20 Gauge White Baked Enamel Steel
See full product details
This item ships free.

Ketcham #SR-6036PE Specifications

  • Zoro #: G7578757
  • Mfr #: SR-6036PE
Item: Semi-Recessed Cabinet Hinges Polished Mirror Surface: Glass
Body Material: 20 Gauge White Baked Enamel Steel Width (In.): 60
Mounting Type: Semi-Recessed Depth (In.): 5
Height (In.): 36 Frame: Frameless
Type: Medicine Cabinet Overall Cabinet Height: 103
Number of Shelves: 4 Choking Hazard: Rubber Door Silencer Pads
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Semi-Recessed Cabinet Hinges Polished

Reviews of Ketcham #SR-6036PE