Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

60" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet

  • Zoro #: G7578842
  • Mfr #: SR-6036
Ketcham 60" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-6036
Ketcham 60" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-6036
Ketcham 60" x 36" Semi-Recessed Stainless Steel Trim Tri-View Medicine Cabinet SR-6036
$761.82
  • Item: Semi-Recessed Tri-View Med Cab SS Mirror
  • Mounting Type: Semi-Recessed
  • Frame: Stainless Steel Trim
See full product details
This item ships free.

Ketcham #SR-6036 Specifications

  • Zoro #: G7578842
  • Mfr #: SR-6036
Item: Semi-Recessed Tri-View Med Cab SS Mirror Mounting Type: Semi-Recessed
Frame: Stainless Steel Trim Width (In.): 60
Height (In.): 36 Body Material: 20 Gauge White Baked Enamel Steel
Type: Medicine Cabinet Mirror Surface: Glass
Depth (In.): 5 Overall Cabinet Height: 103
Number of Shelves: 4 Choking Hazard: Rubber Door Silencer Pads
Manufacturers Warranty Length: 1 Year Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Semi-Recessed Tri-View Med Cab SS Mirror

Reviews of Ketcham #SR-6036