Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror

  • Zoro #: G8457130
  • Mfr #: ATM-2430
$173.77
  • Item: Adjustable Tilt Mirror,24"Wx30"H
  • Body Material: 20 Gauge Type 304 Satin Stainless Steel
  • Width (In.): 24
See full product details
This item ships free.

Ketcham #ATM-2430 Specifications

  • Zoro #: G8457130
  • Mfr #: ATM-2430
Item: Adjustable Tilt Mirror,24"Wx30"H Body Material: 20 Gauge Type 304 Satin Stainless Steel
Width (In.): 24 Frame: Stainless Steel
Mounting Type: Surface Mounted Standards: ADA compliant
Height (In.): 30 Mirror Surface: Glass
Depth (In.): 3/4 Type: Washroom Mirror
Tube Outside Dia.: 18 Nut Height: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Accessible Mirror Series washroom mirrors feature heavy duty, satin stainless steel mirrors for use in accessible applications. This series features a fixed tilt mirror and an adjustable tilt mirror.

Reviews of Ketcham #ATM-2430