Ketcham

30" x 34" Surface Mounted Polished Edge Tri-View Illuminated Cabinet

Ketcham 30" x 34" Surface Mounted Polished Edge Tri-View Illuminated Cabinet SM-L-3030PE
Hover or click to zoom Tap to zoom
Key Features
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Item: Medicine Cabinet
  • Manufacturers Warranty Length: 1 Year
  • Number of Shelves: 3
  • Bulb Type: G25
  • Wall Opening: 18" x 28 1/4" x 3 1/8"
  • Mirror Size: 30" x 30"
See full product details
$712.61

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #SM-L-3030PE Specifications

  • Height (In.): 34 1/4"
  • Depth (In.): 5"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Item: Medicine Cabinet
  • Width (In.): 30"
  • Manufacturers Warranty Length: 1 Year
  • Number of Shelves: 3
  • Bulb Type: G25
  • Wall Opening: 18" x 28 1/4" x 3 1/8"
  • Mirror Size: 30" x 30"
  • Shelf Material: White Baked Enamel Steel
  • Light Strip Material: 20 Gauge Chrome Plated High Mirror Finish
  • Resistance Type: Rust Resistant
  • Height (in.): 34.25
  • Width (in.): 30
  • Mirror Style: Polished Edge Mirror
  • Number of Bulbs: 5
  • Depth (in.): 5
  • Hinge Style: Soft Close Gravity Hinges
  • Number of Doors: 3
  • Country of Origin (subject to change): China

Description

Our tri-view illuminated medicine cabinets are crafted with an integral light strip and are fabricated with a rust resistant white baked enamel steel finish. This series is offered in a polished edge mirror. These cabinets have a pan door construction. Doors are mounted on soft close gravity hinges that close by using the weight of the door as a constant force. These hinges allow the door to pivot over the body of the cabinet and allow six way door adjustment. The cabinets operate without the use of magnetic closure, and are equipped with rubber door silencer pads. This series features a light strip built into the top of the medicine cabinet.

Reviews of Ketcham #SM-L-3030PE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.