Ketcham

18" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet

Ketcham 18" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet 181
Hover or click to zoom Tap to zoom
Key Features
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Item: Medicine Cabinet
  • Number of Shelves: 3
  • Manufacturers Warranty Length: 1 Year
  • Wall Opening: 16" x 28.25" x 3.125"
  • Projection (in.): 1 1/2"
  • Resistance Type: Rust Resistant
  • Mirror Style: Bright Annealed Stainless Steel Frame
See full product details
$203.45

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #181 Specifications

  • Height (In.): 30"
  • Depth (In.): 4 1/2"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Recessed
  • Item: Medicine Cabinet
  • Width (In.): 18"
  • Number of Shelves: 3
  • Manufacturers Warranty Length: 1 Year
  • Wall Opening: 16" x 28.25" x 3.125"
  • Projection (in.): 1 1/2"
  • Resistance Type: Rust Resistant
  • Mirror Style: Bright Annealed Stainless Steel Frame
  • Width (in.): 18
  • Height (in.): 30
  • Depth (in.): 4.5
  • Number of Doors: 1
  • Hinge Style: Full Length Piano Hinge
  • Shelf Material: 1/4" Tempered Glass
  • Country of Origin (subject to change): China

Description

Our medicine cabinets are fabricated from a rust resistant white baked enamel finish on 20 gauge steel. Full length piano hinges, 3/16” mirror, and tempered glass shelves ensure lifelong durability, beauty, and traditional style. These cabinets also meet criteria for stringent HUD housing and federal specifications without looking institutional. Cabinets can be inverted in the field for right or left door swing.

Reviews of Ketcham #181

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.