Ketcham
48" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet
Mfr # R-4836PE
Zoro # G8457298
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$537.55
Key Features
- Height (In.) 36"
- Depth (In.) 4 1/8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Fully Recessed
- Width (In.) 48"
Explore More Products
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1836
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W DS-36
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 190BV
- KETCHAM 24" x 30" Fully Recessed Beveled Edge Tri-View Medicine Cabinet R-2430BV
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror LUM-4836P
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1824
- KETCHAM 16" x 30" Surface Mounted/Recessed Polished Edge Medicine Cabinet AL-1630PE
- KETCHAM 18" x 42" Euroline Flush Mounted Polished Edge Medicine Cabinet 133PE
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror, LED Mirror AUR-4836
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit 14111
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror FTM-1836
- Ketcham Bathroom Mirrors