Ketcham
60" x 36" Surface Mounted Polished Edge Tri-View Medicine Cabinet
Mfr # SM-6036PE
Zoro # G8457340
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$708.50
Key Features
- Height (In.) 36"
- Width (In.) 60"
- Depth (In.) 4 3/4"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mount
Explore More Products
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet 126BV
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet CMC-1430BV
- KETCHAM 18" x 36" Euroline Surface Mounted Beveled Edge Medicine Cabinet 131BV-SM
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet 173
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet 105RSWT LH
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet 1622-SM
- KETCHAM 18" x 36" Euroline Flush Mounted SS Framed Medicine Cabinet 131
- KETCHAM 16" x 30" Euroline Surface Mounted SS Framed Medicine Cabinet 126-SM
- KETCHAM 24" x 24" Surface Mounted Stainless Steel Trim Dual Door Cabinet DD-2424
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres BM1140 Newberry Bathroom Rack - White; 63 x 25 x 7 in. BM1140
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet 81144-DA1
- Ketcham Bathroom Cabinets