Ketcham

14" x 36" Surface Mounted Polished Edge Corner Medicine Cabinet

Ketcham 14" x 36" Surface Mounted Polished Edge Corner Medicine Cabinet CMC-1436PE
Hover or click to zoom Tap to zoom
Key Features
  • Item: Corner Medicine Cabinet
  • Width (In.): 14"
  • Depth (In.): 9"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Number of Shelves: 3
  • Wall Opening: 28" x 28 1/4" x 3 1/8"
  • Product Type: Corner Medcne Cabinet,Polished,14"Wx36"H
See full product details
$299.67

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #CMC-1436PE Specifications

  • Item: Corner Medicine Cabinet
  • Height (In.): 36"
  • Width (In.): 14"
  • Depth (In.): 9"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Number of Shelves: 3
  • Wall Opening: 28" x 28 1/4" x 3 1/8"
  • Product Type: Corner Medcne Cabinet,Polished,14"Wx36"H
  • Hinge Style: Full Length Piano Hinge
  • Mirror Style: Polished Edge Mirror
  • Resistance Type: Rust Resistant
  • Height (in.): 36
  • Number of Doors: 1
  • Depth (in.): 9
  • Width (in.): 14
  • Shelf Material: 1/4" Tempered Glass
  • Country of Origin (subject to change): China

Description

Our corner medicine cabinets provide full storage for tight spaces. With a full 9” corner depth these cabinets maximize space while providing classic design. These cabinets are fabricated from 20 gauge white baked enamel steel, and are available as surface mounted models. This series is offered in a polished edge mirror or a beveled edge mirror.

Reviews of Ketcham #CMC-1436PE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.