Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 24" Surface Mounted Polished Edge Dual Door Cabinet

  • Zoro #: G7577987
  • Mfr #: DD-2424PE
No Product Image Available
$359.00
  • Item: Dual Door Surface Mtd Polish Edge Mirror
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Width (In.): 24
See full product details
This item ships free.

Ketcham #DD-2424PE Specifications

  • Zoro #: G7577987
  • Mfr #: DD-2424PE
Item: Dual Door Surface Mtd Polish Edge Mirror Body Material: 20 Gauge White Baked Enamel Steel
Width (In.): 24 Mirror Surface: Glass
Frame: Frameless Type: Medicine Cabinet
Depth (In.): 5 Height (In.): 24
Mounting Type: Surface Mounted Drive Type: 2
Tube Outside Dia.: 25 Nut Height: 1 Year
Choking Hazard: Rubber Door Silencer Pads Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Dual Door Series medicine cabinets are fabricated from white baked enamel steel and are available as surface mounted models. This series is offered in a stainless steel trimmed mirror or a polished edge mirror. Each cabinet door is hinged on its respective side, allowing for a symmetrical opening.

Reviews of Ketcham #DD-2424PE