Ketcham
24" x 30" Surface Mounted Stainless Steel Trim Dual Door Cabinet
Mfr # DD-2430
Zoro # G7578072
Free Shipping & Returns
$307.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30"
- Depth (In.) 5"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mounted
- Width (In.) 24"
Explore More Products
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet 126PE
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet R-3036BV
- KETCHAM 48" x 36" Luminous LED Mirror LUM-4836
- KETCHAM 24" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 190PE
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror ELL-2030P
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror TPM-1824
- KETCHAM 48" x 30" Surface Mounted Beveled Edge Tri-View Medicine Cabinet SM-4830BV
- KETCHAM 20" x 26" Surface Mounted/Recessed Polished Edge Medicine Cabinet AL-2026PE
- KETCHAM 16" x 30" Stainless Steel Washroom Mirror SSF-1630
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W DS-30
- KOHLER Verdera 15" X 30" Medicine Cabinet 99000-NA
- Ketcham Bathroom Mirrors