Ketcham

24" x 36" Surface Mounted Polished Edge Dual Door Cabinet

Ketcham 24" x 36" Surface Mounted Polished Edge Dual Door Cabinet DD-2436PE
Hover or click to zoom Tap to zoom
Key Features
  • Depth (In.): 5"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Item: Medicine Cabinet
  • Width (In.): 24"
  • Number of Shelves: 4
  • Manufacturers Warranty Length: 1 Year
  • Number of Doors: 2
See full product details
$327.60

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #DD-2436PE Specifications

  • Height (In.): 36"
  • Depth (In.): 5"
  • Body Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mounted
  • Item: Medicine Cabinet
  • Width (In.): 24"
  • Number of Shelves: 4
  • Manufacturers Warranty Length: 1 Year
  • Number of Doors: 2
  • Depth (in.): 5
  • Hinge Style: Soft Close Gravity Hinges
  • Width (in.): 24
  • Height (in.): 36
  • Shelf Material: White Baked Enamel Steel
  • Mirror Style: Polished Edge Mirror
  • Resistance Type: Rust Resistant
  • Country of Origin (subject to change): China

Description

Our dual door medicine cabinets are fabricated from white baked enamel steel and are available as surface mounted models. This series is offered in a stainless steel trimmed mirror or a polished edge mirror. Each cabinet door is hinged on its respective side, allowing for a symmetrical opening. Ideal for maximizing storage over a vanity or toilet. This cabinet has a full 4” shelf depth.

Reviews of Ketcham #DD-2436PE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.