Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 30" Surface Mounted Fixed Tilt Washroom Mirror

  • Zoro #: G8457167
  • Mfr #: FTM-2430
$179.99
  • Item: Fixed Tilt Mirror,Stnlss Steel,24"Wx30"H
  • Frame: Stainless Steel
  • Height (In.): 30
See full product details
This item ships free.

Ketcham #FTM-2430 Specifications

  • Zoro #: G8457167
  • Mfr #: FTM-2430
Item: Fixed Tilt Mirror,Stnlss Steel,24"Wx30"H Frame: Stainless Steel
Height (In.): 30 Mounting Type: Surface Mounted
Depth (In.): 4 Mirror Surface: Glass
Body Material: 20 Gauge Type 304 Satin Stainless Steel Type: Washroom Mirror
Width (In.): 24 Standards: ADA compliant
Tube Outside Dia.: 22 Nut Height: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Accessible Mirror Series washroom mirrors feature heavy duty, satin stainless steel mirrors for use in accessible applications. This series features a fixed tilt mirror and an adjustable tilt mirror.

Reviews of Ketcham #FTM-2430