Shop Alternate Products
This Product is Discontinued
Ketcham
18" x 42" Euroline Flush Mounted Beveled Edge Medicine Cabinet (Discontinued)
Mfr # 133BV
Zoro # G7576733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 16
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Frameless
- Mirror Surface Glass
- Number of Shelves 5