Ketcham

36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium

Ketcham 36" "H x 30" "W,  Frosted Glass Edge Mirror,  LED Mirror,  Aluminium LUM-3036
Hover or click to zoom Tap to zoom
Key Features
  • Type: Frosted Glass Edge Mirror
  • Finish: Brushed Finish
  • Body Material: Aluminium
  • Material: Annodized Aluminum
  • Voltage: 100/240 VAC - 50/60 Hz. CRI ≥ 85
  • Item: LED Mirror
  • Features: Energy Efficient LED Lighting, Sustainable Design
  • Application: Residential;Commercial
See full product details
$251.55

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #LUM-3036 Specifications

  • Type: Frosted Glass Edge Mirror
  • Height (In.): 36"
  • Finish: Brushed Finish
  • Depth (In.): 1.75"
  • Body Material: Aluminium
  • Material: Annodized Aluminum
  • Voltage: 100/240 VAC - 50/60 Hz. CRI ≥ 85
  • Item: LED Mirror
  • Width (In.): 30"
  • Features: Energy Efficient LED Lighting, Sustainable Design
  • Application: Residential;Commercial
  • Weight: 22.61
  • Country of Origin (subject to change): China

Description

The Luminous Series features a frosted glass edge which illuminates the front and sides of the LED mirror. Complete your space with an LED mirror that provides elegance and functionality where you need it.

Reviews of Ketcham #LUM-3036

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.