Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet

  • Zoro #: G5499739
  • Mfr #: 675BV
$100.45
  • Type: Recessed
  • Includes: (2) Metal Shelves
  • Depth (In.): 4 1/2 in
See full product details
This item ships free.

Ketcham #675BV Specifications

  • Zoro #: G5499739
  • Mfr #: 675BV
Type: Recessed Includes: (2) Metal Shelves
Depth (In.): 4 1/2 in Mirror Surface: Glass
Frame: Beveled Width (In.): 16 in
Item: Medicine Cabinet Height (In.): 26 in
Body Material: White Baked Enamel Steel Mounting Type: Recessed
Drive Type: 2 Choking Hazard: Magnetic Door Catch
Tube Outside Dia.: 14 Nut Height: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Medicine Cabinet, Recessed, Width (In.) 16 in, Height (In.) 26 in, Depth (In.) 4 1/2 in, Body Material White Baked Enamel Steel, Beveled Frame, Includes (2) Metal Shelves, Mirror Surface Glass

Reviews of Ketcham #675BV