Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9" x 15" Surface Mounted SS Framed Side Lock Lockable Medicine Cabinet

  • Zoro #: G8457270
  • Mfr #: 715SK
$113.75
  • Item: Medicine Cabinet,Lockabl,Stainless Steel
  • Mounting Type: Surface Mounted
  • Depth (In.): 4.6875
See full product details
This item ships free.

Ketcham #715SK Specifications

  • Zoro #: G8457270
  • Mfr #: 715SK
Item: Medicine Cabinet,Lockabl,Stainless Steel Mounting Type: Surface Mounted
Depth (In.): 4.6875 Type: Lockable Medicine Cabinet
Height (In.): 15.75 Frame: Stainless Steel
Body Material: 22 Gauge Type 304 Satin Stainless Steel Width (In.): 9.875
Mirror Surface: Glass Tube Outside Dia.: 6
Drive Type: 1 Nut Height: 1 Year
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Lockable Series medicine cabinets come in multiple styles and locking capabilities. This series also features a lockbox that can be used individually or within an existing medicine cabinet.

Reviews of Ketcham #715SK