Shop Alternate Products
This Product is Discontinued
Ketcham
16" x 22" Euroline Partially Recessed Beveled Edge Medicine Cabinet (Discontinued)
Mfr # 123BV-PR
Zoro # G7576453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 16"
- Height 22"
- Number of Shelves 2
- Number of Doors 1