Shop Alternate Products
This Product is Discontinued
Ketcham
18" x 24" Euroline Partially Recessed SS Framed Medicine Cabinet (Discontinued)
Mfr # 127-PR
Zoro # G7576867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 18"
- Height 24"
- Number of Shelves 2
- Number of Doors 1