Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet
  • Zoro #: G7576130
  • Mfr #: 171
No Product Image Available
$154.45
  • Item: Dlxe Recessed SS Framed Cabinet 14x18x3
  • Mounting Type: Recessed
  • Height (In.): 22
See full product details
This item ships free.

Ketcham #171 Specifications

  • Zoro #: G7576130
  • Mfr #: 171
Item: Dlxe Recessed SS Framed Cabinet 14x18x3 Mounting Type: Recessed
Height (In.): 22 Body Material: 20 Gauge White Baked Enamel Steel
Frame: Stainless Steel Depth (In.): 4.5
Mirror Surface: Glass Width (In.): 16
Type: Medicine Cabinet Drive Type: 2
Choking Hazard: Magnetic Door Catch Nut Height: 1 Year
Tube Outside Dia.: 13 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted or recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror. R.W.O : 14" x 18 1/4" x 3 1/8"

Reviews of Ketcham #171