Ketcham
16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
Mfr # 172BV
Zoro # G7576989
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Mounting Type Recessed
- Width 16
- Material 20 Gauge White Baked Enamel Steel
- Depth 4.5
Explore More Products
- KETCHAM 18" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 181BV
- KETCHAM 18" x 24" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 174BV
- KETCHAM 14" x 20" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 160BV
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 178PE
- KETCHAM 20" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 182PE
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 174PE
- KETCHAM 16" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 173PE
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet 171
- KETCHAM 16" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 177BV
- BAXTON STUDIO Jonesy Mid-Century Grey Upholstered 2-Drawer Nightstand 135-7288
- ALATERRE FURNITURE Claremont 40" Rustic Wood Bench with Low Shelf ANCM0474
- Ketcham Accent Furniture and Storage