Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18" x 60" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet

  • Zoro #: G7577460
  • Mfr #: 180BV
No Product Image Available
$560.41 30% off
$388.00
  • Item: Deluxe Rcssd Beveled Edge Mirror 16x58x3
  • Height (In.): 60
  • Mounting Type: Recessed
See full product details
This item ships free.

Ketcham #180BV Specifications

  • Zoro #: G7577460
  • Mfr #: 180BV
Item: Deluxe Rcssd Beveled Edge Mirror 16x58x3 Height (In.): 60
Mounting Type: Recessed Frame: Frameless
Mirror Surface: Glass Type: Medicine Cabinet
Depth (In.): 4.5 Width (In.): 18
Body Material: 20 Gauge White Baked Enamel Steel Tube Outside Dia.: 39
Choking Hazard: Magnetic Door Catch Drive Type: 5
Nut Height: 1 Year Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted or recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror. R.W.O : 16" x 58 1/4" x 3 1/8"

Reviews of Ketcham #180BV