Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
18" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
  • Zoro #: G7577488
  • Mfr #: 181BV
No Product Image Available
$201.50
  • Item: Deluxe Rcssd Beveled Edge Mirror 16x28x3
  • Mounting Type: Recessed
  • Frame: Frameless
See full product details
This item ships free.

Ketcham #181BV Specifications

  • Zoro #: G7577488
  • Mfr #: 181BV
Item: Deluxe Rcssd Beveled Edge Mirror 16x28x3 Mounting Type: Recessed
Frame: Frameless Width (In.): 18
Body Material: 20 Gauge White Baked Enamel Steel Type: Medicine Cabinet
Height (In.): 30 Depth (In.): 4.5
Mirror Surface: Glass Nut Height: 1 Year
Choking Hazard: Magnetic Door Catch Tube Outside Dia.: 22
Drive Type: 3 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted or recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror. R.W.O : 16" x 28 1/4" x 3 1/8"

Reviews of Ketcham #181BV