Ketcham

20" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet

Ketcham 20" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 182PE
Hover or click to zoom Tap to zoom
Key Features
  • Item: Medicine Cabinet
  • Size (Width x Height x Depth): 20" x 30" x 4 1/2"
  • Depth: 4.5
  • Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Recessed
  • Height: 30
  • Width: 20
  • Manufacturers Warranty Length: 1 Year
See full product details
$231.40

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #182PE Specifications

  • Item: Medicine Cabinet
  • Size (Width x Height x Depth): 20" x 30" x 4 1/2"
  • Depth: 4.5
  • Material: 20 Gauge White Baked Enamel Steel
  • Mounting Type: Recessed
  • Height: 30
  • Width: 20
  • Manufacturers Warranty Length: 1 Year
  • Number of Shelves: 3
  • Wall Opening: 18" x 28.25" x 3.125"
  • Mirror Style: Polished Edge Mirror
  • Hinge Style: Full Length Piano Hinge
  • Number of Doors: 1
  • Shelf Material: 1/4" Tempered Glass
  • Resistance Type: Rust Resistant
  • Projection (in.): 1 1/2"
  • Country of Origin (subject to change): China

Description

Our medicine cabinets are fabricated from a rust resistant white baked enamel finish on 20 gauge steel. Full length piano hinges, 3/16” mirror, and tempered glass shelves ensure lifelong durability, beauty, and traditional style. These cabinets also meet criteria for stringent HUD housing and federal specifications without looking institutional. Cabinets can be inverted in the field for right or left door swing.

Reviews of Ketcham #182PE

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.