Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15" x 36" Surface Mounted/Recessed Polished Edge Medicine Cabinet

  • Zoro #: G7577707
  • Mfr #: AL-1536PE
No Product Image Available
$265.12
  • Item: Aluminum Mirrored Interior Srf Mtd Plshd
  • Body Material: Brushed Aluminum
  • Width (In.): 15
See full product details
This item ships free.

Ketcham #AL-1536PE Specifications

  • Zoro #: G7577707
  • Mfr #: AL-1536PE
Item: Aluminum Mirrored Interior Srf Mtd Plshd Body Material: Brushed Aluminum
Width (In.): 15 Height (In.): 36
Mounting Type: Surface Mounted / Recessed Type: Medicine Cabinet
Frame: Frameless Depth (In.): 5.25
Mirror Surface: Glass Nut Height: 1 Year
Tube Outside Dia.: 40 Drive Type: 4
Choking Hazard: Slotted Finger Pull Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Premier Series medicine cabinets are fabricated from brushed aluminum with a superior aluminum inner door core. These cabinets can be recessed into the wall or surface mounted with the included mirror side kits. This series is offered with a polished edge mirror or a beveled edge mirror, and features a full mirrored interior. This series also comes in a surface mounted wide frame mirror door medicine cabinet. R.W.O : 14 5/8" x 35 1/2" x 4 1/8"

Reviews of Ketcham #AL-1536PE