Ketcham

16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet

Ketcham 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet 1626-SM
Hover or click to zoom Tap to zoom
Key Features
  • Item: Medicine Cabinet
  • Height (In.): 26"
  • Width (In.): 16"
  • Depth (In.): 4"
  • Body Material: 26 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mount
  • Number of Shelves: 3
  • Mirror Style: Bright Annealed Stainless Steel Frame
See full product details
$147.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #1626-SM Specifications

  • Item: Medicine Cabinet
  • Height (In.): 26"
  • Width (In.): 16"
  • Depth (In.): 4"
  • Body Material: 26 Gauge White Baked Enamel Steel
  • Mounting Type: Surface Mount
  • Number of Shelves: 3
  • Mirror Style: Bright Annealed Stainless Steel Frame
  • Depth (in.): 4
  • Hinge Style: Full Length Piano Hinge
  • Number of Doors: 1
  • Resistance Type: Rust Resistant
  • Shelf Material: 1/4" Tempered Glass
  • Width (in.): 16
  • Height (in.): 26
  • Country of Origin (subject to change): China

Description

Our medicine cabinets provide a beautiful aesthetic and functionality at a budget friendly price. Fabricated from 26 gauge white baked enamel steel. These medicine cabinets are available as surface mounted or recessed models. This series is offered in a bright annealed stainless steel framed mirror, polished edge mirror, or a beveled edge mirror. Cabinets can be inverted in the field for right or left door swing.

Restrictions and Compliance

  • Hazardous material

Reviews of Ketcham #1626-SM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.