Ketcham
18" x 36" Deluxe Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 178BV-SM
Zoro # G7577381
Free Shipping & Returns
$251.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 20 Gauge White Baked Enamel Steel
- Manufacturers Warranty Length 1 Year
- Number of Shelves 4
- Number of Doors 1
- Hinge Style Full Length Piano Hinge
Explore More Products
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror TPM-1622
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet R-3036BV
- KETCHAM 18" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet 181
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror LUM-4836P
- KETCHAM 36" x 30" Fully Recessed Stainless Steel Trim TriView Medicine Cabinet R-3630
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror FTM-1836
- KETCHAM 48" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet R-4836BV
- KETCHAM 24" x 24" Surface Mounted Polished Edge Dual Door Cabinet DD-2424PE
- KETCHAM 16" x 26" Residential Recessed Mounted Polished Edge Medicine Cabinet 1626PE
- BRADLEY Channel Frame Mir, 16 X 36 781-016360
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 WM2436BVBP5
- Ketcham Bathroom Mirrors