Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
24" x 24" Deluxe Surface Mounted Polished Edge Medicine Cabinet
  • Zoro #: G7577619
  • Mfr #: 184PE-SM
No Product Image Available
$197.00
  • Item: Deluxe Surface Mtd Plshed Edge Mirror
  • Mirror Surface: Glass
  • Mounting Type: Surface Mounted
See full product details
This item ships free.

Ketcham #184PE-SM Specifications

  • Zoro #: G7577619
  • Mfr #: 184PE-SM
Item: Deluxe Surface Mtd Plshed Edge Mirror Mirror Surface: Glass
Mounting Type: Surface Mounted Depth (In.): 4.25
Width (In.): 24 Body Material: 20 Gauge White Baked Enamel Steel
Frame: Frameless Type: Medicine Cabinet
Height (In.): 24 Tube Outside Dia.: 26
Drive Type: 3 Nut Height: 1 Year
Choking Hazard: Magnetic Door Catch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted or recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror.

Reviews of Ketcham #184PE-SM