Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 30" Deluxe Surface Mounted Polished Edge Medicine Cabinet

  • Zoro #: G7577731
  • Mfr #: 190PE-SM
No Product Image Available
$316.87 29% off
$222.80
  • Item: Deluxe Surface WB Enamel FL Piano Hinge
  • Width (In.): 24
  • Body Material: 20 Gauge White Baked Enamel Steel
See full product details
This item ships free.

Ketcham #190PE-SM Specifications

  • Zoro #: G7577731
  • Mfr #: 190PE-SM
Item: Deluxe Surface WB Enamel FL Piano Hinge Width (In.): 24
Body Material: 20 Gauge White Baked Enamel Steel Mirror Surface: Glass
Type: Medicine Cabinet Depth (In.): 4.25
Frame: Frameless Height (In.): 30
Mounting Type: Surface Mounted Drive Type: 4
Tube Outside Dia.: 32 Nut Height: 1 Year
Choking Hazard: Magnetic Door Catch Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Series medicine cabinets are fabricated from white baked enamel steel and are available in surface mounted or recessed models. This series is offered in a stainless steel framed mirror, polished edge mirror, or a beveled edge mirror.

Reviews of Ketcham #190PE-SM