Ketcham

18" x 24" Euroline Surface Mounted SS Framed Medicine Cabinet


$169.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 20 Gauge White Baked Enamel Steel
  • Width 18"
  • Height 24"
  • Number of Shelves 3
  • Number of Doors 1
See all product information