Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" x 33" Surface Mounted SS Framed Deluxe LED Medicine Cabinet

  • Zoro #: G7577059
  • Mfr #: 173-TL-LED
No Product Image Available
$248.51
  • Item: Stainless Steel Frame w/LED Top Light
  • Frame: Stainless Steel
  • Body Material: 20 Gauge White Baked Enamel Steel
See full product details
This item ships free.

Ketcham #173-TL-LED Specifications

  • Zoro #: G7577059
  • Mfr #: 173-TL-LED
Item: Stainless Steel Frame w/LED Top Light Frame: Stainless Steel
Body Material: 20 Gauge White Baked Enamel Steel Height (In.): 33.625
Type: Illuminated Medicine Cabinet Mirror Surface: Glass
Width (In.): 16 Mounting Type: Surface Mounted
Depth (In.): 4.3125 Drive Type: 3
Nut Height: 1 Year Tube Outside Dia.: 26
Choking Hazard: Magnetic Door Catch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our Deluxe Illuminated Series medicine cabinets are fabricated from 20 gauge white baked enamel steel. These cabinets are surface mounted, and feature a lighting unit at the top of the cabinet. This series comes as a standard light unit with a G25 base, or as an LED light unit with integral LED lighting. This series is offered with a stainless steel framed mirror and is an ideal design to meet HUD housing and federal specifications.

Reviews of Ketcham #173-TL-LED