Ketcham

13" x 36" Euroline Flush Mounted SS Framed Medicine Cabinet

Ketcham 13" x 36" Euroline Flush Mounted SS Framed Medicine Cabinet 121
Hover or click to zoom Tap to zoom
Key Features
  • Item: Medicine Cabinet
  • Material: 20 Gauge White Baked Enamel Steel
  • Width: 13 1/2"
  • Number of Shelves: 3
  • Number of Doors: 1
  • Manufacturers Warranty Length: 1 Year
  • Cabinet Door Type: Stainless Steel Frame
  • Wall Opening: 12.5" x 34.5" x 3.125"
See full product details
$182.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #121 Specifications

  • Item: Medicine Cabinet
  • Material: 20 Gauge White Baked Enamel Steel
  • Width: 13 1/2"
  • Height: 36"
  • Number of Shelves: 3
  • Number of Doors: 1
  • Mounting Type: Flush Mount
  • Depth: 3 5/16"
  • Manufacturers Warranty Length: 1 Year
  • Cabinet Door Type: Stainless Steel Frame
  • Wall Opening: 12.5" x 34.5" x 3.125"
  • Hinge Style: European style cabinet hinges
  • Projection (in.): 1/4"
  • Resistance Type: Rust Resistant
  • Shelf Material: 1/4" Tempered Glass
  • Mirror Style: Bright Annealed Stainless Steel Frame
  • Country of Origin (subject to change): China

Description

Our medicine cabinets are designed for a contemporary modern look. European style hinging allows for the door to pivot over the body of the cabinet creating a clean aesthetic. Beautifully crafted white baked enamel steel interior provides a rust resistant finish. These modern cabinets can be installed together in tandem or alongside a mirror for a sleek design. Mirrored side kits are available for surface mounted units.

Reviews of Ketcham #121

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.