Ketcham
18" x 24" Euroline Flush Mounted SS Framed Medicine Cabinet
Mfr # 127
Zoro # G7576103
Free Shipping & Returns
$161.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 18"
- Height 24"
- Number of Shelves 3
- Number of Doors 1
Explore More Products
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet 170-SM
- KETCHAM 31" x 27" Surface Mounted/Recessed Polished Edge Tri Door Cabinet ALTV-3128PE
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet 170PE-SM
- KETCHAM 24" x 36" Deluxe Surface Mounted Beveled Edge Medicine Cabinet 192BV-SM
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet AL-2436BV
- KETCHAM 13" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet 121PE
- KETCHAM 18" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet 178PE-SM
- KETCHAM 16" x 30" Surface Mounted/Recessed Beveled Edge Medicine Cabinet AL-1630BV
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet 127BV-SM
- TENG TOOLS Sliding Drawer Secure Lockable Side Cabinet (For Teng Tool TCW-CAB02
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch 147-8318
- Ketcham Home Storage Cabinets