Shop Alternate Products
This Product is Discontinued
Ketcham
13" x 36" Euroline Partially Recessed Polished Edge Medicine Cabinet (Discontinued)
Mfr # 121PE-PR
Zoro # G7576322
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 13 1/2"
- Height 36"
- Number of Shelves 3
- Number of Doors 1