Ketcham
16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet
Mfr # 172
Zoro # G7576088
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Depth) 16" x 22" x 4 1/2"
- Height 22
- Depth 4.5
- Width 16
- Material 20 Gauge White Baked Enamel Steel
Explore More Products
- KETCHAM 18" x 24" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 174BV
- KETCHAM 16" x 26" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 175PE
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 178PE
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet 125PE
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet 172BV
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet 127PE
- KETCHAM 16" x 30" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 173PE
- KETCHAM 16" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet 177PE
- KETCHAM 12" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet 170
- ALATERRE FURNITURE Pomona Metal and Wood End Table, Slate Gray AMBA01SG
- BAXTON STUDIO Amandine Multicolor Finished Wood 4-Drawer Accent Storage Chest 164-10657
- Ketcham Accent Furniture and Storage