Ketcham

18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror

Ketcham 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror ATM-1836
Hover or click to zoom Tap to zoom
Key Features
  • Type: Adjustable Tilt
  • Body Material: Type 304 heavy 20 gauge satin stainless steel
  • Frame: Stainless Steel
  • Standards: ADA compliant
  • Mounting Type: Surface Mounted
  • Mirror Surface: Glass
  • Includes: Hardware
  • Item: Washroom Mirror
See full product details
$208.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ketcham #ATM-1836 Specifications

  • Type: Adjustable Tilt
  • Height (In.): 36"
  • Depth (In.): 3/4"
  • Body Material: Type 304 heavy 20 gauge satin stainless steel
  • Frame: Stainless Steel
  • Standards: ADA compliant
  • Mounting Type: Surface Mounted
  • Mirror Surface: Glass
  • Includes: Hardware
  • Item: Washroom Mirror
  • Width (In.): 18"
  • Product Type: Washroom Mirror
  • Tilt: Adjustable mirror that provides 7" tilted view
  • Depth (in.): 0.75
  • Resistance Type: Rust Proof
  • Hinge Style: Full Length Piano Hinge
  • Width (in.): 18
  • Height (in.): 36
  • Mirror Style: 3/16" No. 1 quality electrocopper plated plate glass mirror
  • Country of Origin (subject to change): China

Description

Washroom Mirror, Adjustable Tilt, Width (In.) 18 in, Height (In.) 36 in, Depth (In.) 3/4 in, Body Material 20 Gauge Type 304 Satin Stainless Steel, Stainless Steel Frame, Includes Hardware, Standards ADA Compliant, Mirror Surface Glass

Reviews of Ketcham #ATM-1836

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.