Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror

  • Zoro #: G5408645
  • Mfr #: ATM-2436
$204.89
  • Depth (In.): 3/4 in
  • Type: Adjustable Tilt
  • Body Material: 20 Gauge Type 304 Satin Stainless Steel
See full product details
This item ships free.

Ketcham #ATM-2436 Specifications

  • Zoro #: G5408645
  • Mfr #: ATM-2436
Depth (In.): 3/4 in Type: Adjustable Tilt
Body Material: 20 Gauge Type 304 Satin Stainless Steel Width (In.): 24 in
Standards: ADA compliant Height (In.): 36 in
Item: Washroom Mirror Frame: Stainless Steel
Mirror Surface: Glass Includes: Hardware
Mounting Type: Surface Mounted Nut Height: 1 Year
Tube Outside Dia.: 22 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Washroom Mirror, Adjustable Tilt, Width (In.) 24 in, Height (In.) 36 in, Depth (In.) 3/4 in, Body Material 20 Gauge Type 304 Satin Stainless Steel, Stainless Steel Frame, Includes Hardware, Standards ADA Compliant, Mirror Surface Glass

Reviews of Ketcham #ATM-2436