Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16" x 30" Surface Mounted Fixed Tilt Washroom Mirror

  • Zoro #: G5408602
  • Mfr #: FTM-1630
$153.25
  • Depth (In.): 4 in
  • Width (In.): 16 in
  • Standards: ADA compliant
See full product details
This item ships free.

Ketcham #FTM-1630 Specifications

  • Zoro #: G5408602
  • Mfr #: FTM-1630
Depth (In.): 4 in Width (In.): 16 in
Standards: ADA compliant Item: Washroom Mirror
Frame: Stainless Steel Height (In.): 30 in
Mirror Surface: Glass Type: Fixed Tilt
Body Material: 20 Gauge Type 304 Satin Stainless Steel Includes: Hardware
Mounting Type: Surface Mounted Nut Height: 1 Year
Tube Outside Dia.: 16 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Washroom Mirror, Fixed Tilt, Width (In.) 16 in, Height (In.) 30 in, Depth (In.) 4 in, Body Material 20 Gauge Type 304 Satin Stainless Steel, Stainless Steel Frame, Includes Hardware, Standards ADA Compliant, Mirror Surface Glass

Reviews of Ketcham #FTM-1630